3624P
Eaton's B-Line series Enclosures, Type 4 Premier Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3624P

Eaton's B-Line series Enclosures, Type 4 Premier Series

3624P

Eaton's B-Line series Enclosures, Type 4 Premier Series
Inner Panel, Steel
Item Number
3624P
MFG Item Number
78205109268
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4 Premier Series
Item #
3624P
Inner Panel, Steel

Type 4 Premier Series Information

  • NEMA Type 4 Panels
  • Available as Swing‑Out Panels or Dead Front Panels

Specifications

Specifications
Manufacturer Part Number 78205109268
Manufacturer Eaton's B-Line series
Product Series Type 4 Premier
Family Series Eaton's B-Line series Enclosures, Type 4 Premier Series
Description Inner Panel, Steel
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 36 "
Nominal Width 24 "
Net Weight 1.375 lbs
Gross Weight 1.375 lbs