36253010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36253010 Socomec Disconnect Switches, FUSERBLOC A4 3X100A L DR

MFG Item Number
36253010

36253010 Socomec Disconnect Switches, FUSERBLOC A4 3X100A L DR

MFG Item Number
36253010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
36253010
FUSERBLOC A4 3X100A L DR

Series Information

Specifications

Specifications
Manufacturer Part Number 36253010
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description FUSERBLOC A4 3X100A L DR
Poles 3
Current Rating 100 A
Operator Type Selector
Fusible Yes
Class BS
Net Weight 3.365 lbs
Gross Weight 3.855 lbs