Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
36290 Brady Tape, B946 4X30YD GREEN PBT
MFG Item Number
36290

36290 Brady Tape, B946 4X30YD GREEN PBT

MFG Item Number
36290
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
36290
B946 4X30YD GREEN PBT

Series Information

Specifications

Specifications
Manufacturer Part Number 36290
Manufacturer Brady
Family Series Brady Tape
Description Solid Color Banding Tape for Pipe Marking - Roll Form, Pressure Sensitive Vinyl, Green, 4 x 30'
Type Pipe Tape
Color Green
Approvals ANSI
Net Weight 0 lbs
Gross Weight 0.1153 lbs