Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Crompton Instruments Panel Meters & Gauges, Challenger Series
363-01AA-ECSF
Crompton Instruments Panel Meters & Gauges, Challenger Series
Panel Meter, 0-500ADC, 3.5in., 50mVDC
MFG Item Number
363-01AA-ECSF
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Challenger Series
Panel Meter, 0-500ADC, 3.5in., 50mVDC
Challenger Series Information
Specifications
Specifications
| Manufacturer Part Number |
363-01AA-ECSF |
| Manufacturer |
Crompton Instruments |
| Product Series |
Challenger |
| Family Series |
Crompton Instruments Panel Meters & Gauges, Challenger Series |
| Description |
Panel Meter, 0-500ADC, 3.5in., 50mVDC Shunt Rated, 4-Stud Mounting |
| Nominal Size |
3.5 " |
| Scale Legend |
DC Amperes |
| Scale |
0-500 |
| Pointer Origin |
Zero Left |
| Input Signal |
50 mVDC |
| Accuracy |
1.5 % |
| Operating Temperature |
-32-104 °F |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
363-01AA-ECSF
Crompton Instruments Panel Meters & Gauges, Challenger Series