363-01VA-NGNG
Crompton Instruments Panel Meters & Gauges, Challenger Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
363-01VA-NGNG Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter, 0-20VDC, 3.5in., Self-
MFG Item Number
363-01VA-NGNG

363-01VA-NGNG Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter, 0-20VDC, 3.5in., Self-

MFG Item Number
363-01VA-NGNG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Challenger Series
Item #
363-01VA-NGNG
Panel Meter, 0-20VDC, 3.5in., Self-

Challenger Series Information

Specifications

Specifications
Manufacturer Part Number 363-01VA-NGNG
Manufacturer Crompton Instruments
Product Series Challenger
Family Series Crompton Instruments Panel Meters & Gauges, Challenger Series
Description Panel Meter, 0-20VDC, 3.5in., Self- Contained, 4-Stud Mtg
Nominal Size 3.5 "
Scale Legend DC Volts
Scale 0-20
Pointer Origin Zero Left
Input Signal 20 VDC
Accuracy 1.5 %
Operating Temperature -32-104 °F
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs