363-02AA-LSRX-C6
Crompton Instruments Panel Meters & Gauges, Challenger Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

363-02AA-LSRX-C6 Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter, 0-300AAC, 3.5in., 5AAC

MFG Item Number
363-02AA-LSRX-C6

363-02AA-LSRX-C6 Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter, 0-300AAC, 3.5in., 5AAC

MFG Item Number
363-02AA-LSRX-C6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Challenger Series
Item #
363-02AA-LSRX-C6
Panel Meter, 0-300AAC, 3.5in., 5AAC

Challenger Series Information

Specifications

Specifications
Manufacturer Part Number 363-02AA-LSRX-C6
Manufacturer Crompton Instruments
Product Series Challenger
Family Series Crompton Instruments Panel Meters & Gauges, Challenger Series
Description Panel Meter, 0-300AAC, 3.5in., 5AAC Transformer Rated, 60Hz, 4-Stud Mounting
Nominal Size 3.5 "
Scale Legend AC Amperes
Scale 0-300
Pointer Origin Zero Left
Input Signal 5 A AC
Accuracy 1.5 %
Operating Temperature -32-104 °F
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs