Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Crompton Instruments Miscellaneous
363-02AA-NLNL-C7
Crompton Instruments Miscellaneous
AMMETER, 0/30 AAC, SCALED 0/30AAC
MFG Item Number
363-02AA-NLNL-C7
This item cannot be canceled or returned
Description
AMMETER, 0/30 AAC, SCALED 0/30AAC
Specifications
Specifications
| Manufacturer |
Crompton Instruments |
| Family Series |
Crompton Instruments Miscellaneous |
| Manufacturer Part Number |
363-02AA-NLNL-C7 |
| Description |
AMMETER, 0/30 AAC, SCALED 0/30AAC 3.5in., 50/60HZ |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.42 lbs |
363-02AA-NLNL-C7
Crompton Instruments Miscellaneous