Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
363-41SA-RNAJ-AJ Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter, 45-65Hz, 3.5in., 240VAC
MFG Item Number
363-41SA-RNAJ-AJ
363-41SA-RNAJ-AJ Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter, 45-65Hz, 3.5in., 240VAC
MFG Item Number
363-41SA-RNAJ-AJ
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Challenger Series
Panel Meter, 45-65Hz, 3.5in., 240VAC
Challenger Series Information
Specifications
Specifications
| Manufacturer Part Number |
363-41SA-RNAJ-AJ |
| Manufacturer |
Crompton Instruments |
| Product Series |
Challenger |
| Family Series |
Crompton Instruments Panel Meters & Gauges, Challenger Series |
| Description |
Panel Meter, 45-65Hz, 3.5in., 240VAC Input, 4-Stud Mtg |
| Nominal Size |
3.5 " |
| Scale Legend |
Hertz |
| Scale |
45-65 |
| Pointer Origin |
Suppressed Zero |
| Input Signal |
240 VAC |
| Accuracy |
0.5 % |
| Operating Temperature |
-32-104 °F |
| Approvals |
cUL, UL |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.455 lbs |
363-41SA-RNAJ-AJ
Crompton Instruments Panel Meters & Gauges, Challenger Series