363-BLACK-CX-100
Olympic Wire and Cable Wire & Cable

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

363-BLACK-CX-100 Olympic Wire and Cable Wire & Cable, 100ft. Coil, Wire, Hook-Up; 18 AWG;

MFG Item Number
363-BLACK-CX-100

363-BLACK-CX-100 Olympic Wire and Cable Wire & Cable, 100ft. Coil, Wire, Hook-Up; 18 AWG;

MFG Item Number
363-BLACK-CX-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
363-BLACK-CX-100
100ft. Coil, Wire, Hook-Up; 18 AWG;

Series Information

Specifications

Specifications
Manufacturer Part Number 363-BLACK-CX-100
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Description 100ft. Coil, Wire, Hook-Up; 18 AWG; 16/30; 0.031 in.; 0.112 in.; -55 degC; 105 degC; 600 V
Conductor Type Stranded
Stranding 16/30
Wire Size Range 18 AWG
Jacket Color Black
Voltage 600 VAC
Insulation Material PVC
Length 100 '
Temperature Rating -40-221 °F
Application Hook-Up Wire
Outer Diameter 0.112 "
Comments CSA TEW
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs