Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
363012-SDLG Eaton's B-Line series Enclosures, Enclosure
MFG Item Number
79903851343
363012-SDLG Eaton's B-Line series Enclosures, Enclosure
MFG Item Number
79903851343
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
79903851343 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Enclosure |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| NEMA Rating |
NEMA 4 |
| Nominal Height |
36 " |
| Nominal Width |
30 " |
| Nominal Depth |
12 " |
| Net Weight |
0 lbs |
| Gross Weight |
82.321 lbs |
363012-SDLG
Eaton's B-Line series Enclosures