363012RHC
Eaton's B-Line series Enclosures, Type 3R Large Hinged Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

363012RHC Eaton's B-Line series Enclosures, Type 3R Large Hinged Cover Series, Enclosure, 36in.Hx30in.Wx12in.D, N3R,

MFG Item Number
78205130375

363012RHC Eaton's B-Line series Enclosures, Type 3R Large Hinged Cover Series, Enclosure, 36in.Hx30in.Wx12in.D, N3R,

MFG Item Number
78205130375
Item Number
363012RHC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 3R Large Hinged Cover Series
Item #
363012RHC
Enclosure, 36in.Hx30in.Wx12in.D, N3R,

Type 3R Large Hinged Cover Series Information

  • Enclosure and Door are Fabricated from Code Gauge Galvanized Steel
  • Conforms to NEMA Standard for Type 3R
  • Continuous Hinge Door is Secured with Captive Screws

Specifications

Specifications
Manufacturer Part Number 78205130375
Manufacturer Eaton's B-Line series
Product Series Type 3R Large Hinged Cover
Family Series Eaton's B-Line series Enclosures, Type 3R Large Hinged Cover Series
Description Enclosure, 36in.Hx30in.Wx12in.D, N3R, ANSI61 Gray Steel, Hinged Screw Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Screws
Panel Included No
NEMA Rating NEMA 3R
Nominal Height 36 "
Nominal Width 30 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
RHC363012
RHC363012
Wiegmann Enclosures, RHC Series