363016-4XA
Eaton's B-Line series Enclosures, Type 4X Single-Door, Aluminum Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

363016-4XA Eaton's B-Line series Enclosures, Type 4X Single-Door, Aluminum Series, Enclosure

MFG Item Number
78205187044

363016-4XA Eaton's B-Line series Enclosures, Type 4X Single-Door, Aluminum Series, Enclosure

MFG Item Number
78205187044
Item Number
363016-4XA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4X Single-Door, Aluminum Series
Item #
363016-4XA
Enclosure

Type 4X Single-Door, Aluminum Series Information

  • Enclosure and Door are Fabricated From (14) Gauge, Type 5052‑H32 Aluminum
  • Conforms to NEMA Standard for Type 4, Type 4X, Type 12 and Type 13
  • Single Door that has a Padlock Hasp with Sealing Hole Provision

Specifications

Specifications
Manufacturer Part Number 78205187044
Manufacturer Eaton's B-Line series
Product Series Type 4X Single-Door, Aluminum
Family Series Eaton's B-Line series Enclosures, Type 4X Single-Door, Aluminum Series
Description Enclosure
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 36 "
Nominal Width 30 "
Nominal Depth 16 "
Approvals CSA, UL
Net Weight 41.9 lbs
Gross Weight 41.9 lbs