Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
36309 Brady Tape, B946 1X30YD CLEAR PBT
MFG Item Number
36309

36309 Brady Tape, B946 1X30YD CLEAR PBT

MFG Item Number
36309
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
36309
B946 1X30YD CLEAR PBT

Series Information

Specifications

Specifications
Manufacturer Part Number 36309
Manufacturer Brady
Family Series Brady Tape
Description Solid Color Banding Tape for Pipe Marking - Roll Form, Pressure Sensitive Vinyl, Clear, 1 x 30 Yd
Type Pipe Tape
Color Clear
Approvals ANSI
Net Weight 0 lbs
Gross Weight 0.0297 lbs