Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36313

Brady Tape

36313

Brady Tape
B946, 2X30YDS,PURPLE, PIPE BANDING
MFG Item Number
36313
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
36313
B946, 2X30YDS,PURPLE, PIPE BANDING

Series Information

Specifications

Specifications
Manufacturer Part Number 36313
Manufacturer Brady
Family Series Brady Tape
Description Solid Color Banding Tape for Pipe Marking - Roll Form, Indoor/Outdoor Industrial Vinyl, Purple, 2 x 30 Yd
Type Pipe Tape
Color Purple
Approvals ANSI
Net Weight 0 lbs
Gross Weight 0.0566 lbs