36313004

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36313004

Socomec Disconnect Switches

36313004

Socomec Disconnect Switches
FUSERBLOC CD 14X51 3X32A
MFG Item Number
36313004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
36313004
FUSERBLOC CD 14X51 3X32A

Series Information

Specifications

Specifications
Manufacturer Part Number 36313004
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description FUSERBLOC CD 14X51 3X32A
Poles 3
Current Rating 32 A
Operator Type Selector
Fusible Yes
Class NFC
Net Weight 1.045 lbs
Gross Weight 1.175 lbs