3636
Bodine Gearmotors, 22B-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3636 Bodine Gearmotors, 22B-D Series, N3636, Parallel Shaft DC Gearmotor

MFG Item Number
BE-3636

3636 Bodine Gearmotors, 22B-D Series, N3636, Parallel Shaft DC Gearmotor

MFG Item Number
BE-3636
Item Number
3636
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 22B-D Series
Item #
3636
N3636, Parallel Shaft DC Gearmotor

22B-D Series Information

Specifications

Specifications
Manufacturer Part Number BE-3636
Manufacturer Bodine
Product Series 22B-D
Family Series Bodine Gearmotors, 22B-D Series
Description N3636, Parallel Shaft DC Gearmotor (Brushless), .06 HP, 24VDC, 14 RPM
Output Speed 14 RPM
Ratio 180:1
Nominal Ratio (:1) 180
Nominal Torque 40 in-lbs
Output Style Parallel Shaft
Horsepower 1/16 hp
DC Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 3.3 A
Net Weight 0.3725 lbs
Gross Weight 0.3725 lbs