Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
363610RHC Eaton's B-Line series Enclosures, 363610 RHC
MFG Item Number
79903850535
363610RHC Eaton's B-Line series Enclosures, 363610 RHC
MFG Item Number
79903850535
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
79903850535 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
363610 RHC |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| NEMA Rating |
NEMA 3R |
| Nominal Height |
36 " |
| Nominal Width |
36 " |
| Nominal Depth |
10 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
363610RHC
Eaton's B-Line series Enclosures