Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
363612DDHRTCT1FAL Eaton's B-Line series Enclosures, Enclosure
MFG Item Number
78205155982
363612DDHRTCT1FAL Eaton's B-Line series Enclosures, Enclosure
MFG Item Number
78205155982
Item Number
363612DDHRTCT1FAL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78205155982 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Enclosure |
| Material |
Aluminum |
| Composition |
Metallic |
| NEMA Rating |
NEMA 3R |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quick Release Padlock Hasp |
| Nominal Height |
36 " |
| Nominal Width |
36 " |
| Nominal Depth |
12 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
363612DDHRTCT1FAL
Eaton's B-Line series Enclosures