Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
363616SCNK Eaton's B-Line series Enclosures, Enclosure
MFG Item Number
78205106891
363616SCNK Eaton's B-Line series Enclosures, Enclosure
MFG Item Number
78205106891
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78205106891 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Enclosure |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
36 " |
| Nominal Width |
36 " |
| Nominal Depth |
16 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
363616SCNK
Eaton's B-Line series Enclosures