36368-SDSS4
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36368-SDSS4 Eaton's B-Line series Enclosures, 36368-SDSS4

MFG Item Number
11766741

36368-SDSS4 Eaton's B-Line series Enclosures, 36368-SDSS4

MFG Item Number
11766741
Item Number
36368-SDSS4
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
36368-SDSS4
36368-SDSS4

Series Information

Specifications

Specifications
Manufacturer Part Number 11766741
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description 36368-SDSS4
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
NEMA Rating NEMA 4X
Nominal Height 36 "
Nominal Width 36 "
Nominal Depth 8 "
Net Weight 0 lbs
Gross Weight 87.346 lbs