36368SCNK
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36368SCNK

Eaton's B-Line series Enclosures

36368SCNK

Eaton's B-Line series Enclosures
36368 SC NK
Item Number
36368SCNK
MFG Item Number
78205100142
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
36368SCNK
36368 SC NK

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100142
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description 36368 SC NK
Material Carbon Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Latching Mechanism Screws
NEMA Rating NEMA 1
Nominal Height 36 "
Nominal Width 36 "
Nominal Depth 8 "
Net Weight 0 lbs
Gross Weight 0 lbs