3636GP
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3636GP Eaton's B-Line series Enclosures, Enclosure

MFG Item Number
79903850493

3636GP Eaton's B-Line series Enclosures, Enclosure

MFG Item Number
79903850493
Item Number
3636GP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
3636GP
Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number 79903850493
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Enclosure
Material Stainless Steel
Composition Metallic
Cover Design Hinged
NEMA Rating NEMA 12, NEMA 4
Approvals cUL, UL
Nominal Height 34 "
Nominal Width 1 "
Nominal Depth 34 "
Net Weight 0 lbs
Gross Weight 32.94 lbs