363R6W
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

363R6W

Bryant Electric Plugs & Receptacles

363R6W

Bryant Electric Plugs & Receptacles
Ps, Iec, Recpt, 2P3W, 63A 220-240V,
MFG Item Number
363R6W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
363R6W
Ps, Iec, Recpt, 2P3W, 63A 220-240V,

Series Information

Specifications

Specifications
Manufacturer Part Number 363R6W
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Ps, Iec, Recpt, 2P3W, 63A 220-240V, W/T
Connection Type Receptacle
Connection Description Water Resistant
Current Rating 63 A
Voltage 240 V
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Protection Rating IP67
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 2.8 lbs