364-01AA-ECMT
Crompton Instruments Panel Meters & Gauges, Challenger Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

364-01AA-ECMT Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter, 0-10ADC, 4.5in., 50mVDC

MFG Item Number
364-01AA-ECMT

364-01AA-ECMT Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter, 0-10ADC, 4.5in., 50mVDC

MFG Item Number
364-01AA-ECMT
More specs
This item cannot be canceled or returned

Obsolete

Description

Panel Meters & Gauges, Challenger Series
Item #
364-01AA-ECMT
Panel Meter, 0-10ADC, 4.5in., 50mVDC

Challenger Series Information

Specifications

Specifications
Manufacturer Part Number 364-01AA-ECMT
Manufacturer Crompton Instruments
Product Series Challenger
Family Series Crompton Instruments Panel Meters & Gauges, Challenger Series
Description Panel Meter, 0-10ADC, 4.5in., 50mVDC 50mV Shunt Rated, 4-Stud Mounting
Nominal Size 4.5 "
Scale Legend DC Amperes
Scale 0-10
Pointer Origin Zero Left
Input Signal 50 mVDC
Accuracy 1.5 %
Operating Temperature -32-104 °F
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs