Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
364-01AA-KPKP Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter, 0-600mADC, 4.5in., Self-
MFG Item Number
364-01AA-KPKP
364-01AA-KPKP Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter, 0-600mADC, 4.5in., Self-
MFG Item Number
364-01AA-KPKP
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Challenger Series
Panel Meter, 0-600mADC, 4.5in., Self-
Challenger Series Information
Specifications
Specifications
| Manufacturer Part Number |
364-01AA-KPKP |
| Manufacturer |
Crompton Instruments |
| Product Series |
Challenger |
| Family Series |
Crompton Instruments Panel Meters & Gauges, Challenger Series |
| Description |
Panel Meter, 0-600mADC, 4.5in., Self- Contained, 4-Stud Mtg |
| Nominal Size |
4.5 " |
| Scale Legend |
DC Milliamperes |
| Scale |
0-600 |
| Pointer Origin |
Zero Left |
| Input Signal |
600 mA DC |
| Accuracy |
1.5 % |
| Operating Temperature |
-32-104 °F |
| Approvals |
cUL, UL |
| Net Weight |
0.525 lbs |
| Gross Weight |
0.76 lbs |
364-01AA-KPKP
Crompton Instruments Panel Meters & Gauges, Challenger Series