Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
364-01VA-MTMT Crompton Instruments Panel Meters & Gauges, Panel Meter, 0-10VDC, 4.5in., Self-
MFG Item Number
364-01VA-MTMT
364-01VA-MTMT Crompton Instruments Panel Meters & Gauges, Panel Meter, 0-10VDC, 4.5in., Self-
MFG Item Number
364-01VA-MTMT
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Panel Meters & Gauges, Series
Panel Meter, 0-10VDC, 4.5in., Self-
Specifications
Specifications
| Manufacturer Part Number |
364-01VA-MTMT |
| Manufacturer |
Crompton Instruments |
| Family Series |
Crompton Instruments Panel Meters & Gauges |
| Description |
Panel Meter, 0-10VDC, 4.5in., Self- Contained, 4-Stud Mtg |
| Nominal Size |
4.5 " |
| Scale Legend |
DC Volts |
| Scale |
0-10 |
| Pointer Origin |
Zero Left |
| Input Signal |
10 VDC |
| Accuracy |
1.5 % |
| Operating Temperature |
-32-104 °F |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
364-01VA-MTMT
Crompton Instruments Panel Meters & Gauges