Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
364-01VA-NDND Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter, 0-15VDC, 4.5in., Self-
MFG Item Number
364-01VA-NDND
364-01VA-NDND Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter, 0-15VDC, 4.5in., Self-
MFG Item Number
364-01VA-NDND
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Panel Meters & Gauges, Challenger Series
Panel Meter, 0-15VDC, 4.5in., Self-
Challenger Series Information
Specifications
Specifications
| Manufacturer Part Number |
364-01VA-NDND |
| Manufacturer |
Crompton Instruments |
| Product Series |
Challenger |
| Family Series |
Crompton Instruments Panel Meters & Gauges, Challenger Series |
| Description |
Panel Meter, 0-15VDC, 4.5in., Self- Contained, 4-Stud Mounting |
| Nominal Size |
4.5 " |
| Scale Legend |
DC Volts |
| Scale |
0-15 |
| Pointer Origin |
Zero Left |
| Input Signal |
15 VDC |
| Accuracy |
1.5 % |
| Operating Temperature |
-32-104 °F |
| Approvals |
cUL, UL |
| Net Weight |
0.415 lbs |
| Gross Weight |
0.65 lbs |
364-01VA-NDND
Crompton Instruments Panel Meters & Gauges, Challenger Series