364-02AA-LSMT-C7
Crompton Instruments Panel Meters & Gauges, Challenger Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
364-02AA-LSMT-C7 Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter, 0-10AAC, 4.5in., 5AAC
MFG Item Number
364-02AA-LSMT-C7

364-02AA-LSMT-C7 Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter, 0-10AAC, 4.5in., 5AAC

MFG Item Number
364-02AA-LSMT-C7
More specs
This item cannot be canceled or returned

Obsolete

Description

Panel Meters & Gauges, Challenger Series
Item #
364-02AA-LSMT-C7
Panel Meter, 0-10AAC, 4.5in., 5AAC

Challenger Series Information

Specifications

Specifications
Manufacturer Part Number 364-02AA-LSMT-C7
Manufacturer Crompton Instruments
Product Series Challenger
Family Series Crompton Instruments Panel Meters & Gauges, Challenger Series
Description Panel Meter, 0-10AAC, 4.5in., 5AAC Transformer Rated, 50/60Hz, 4-Stud Mtg
Nominal Size 4.5 "
Scale Legend AC Amperes
Scale 0-10
Pointer Origin Zero Left
Input Signal 5 A AC
Accuracy 1.5 %
Operating Temperature -32-104 °F
Approvals cUL, UL
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs