364-02AA-LSPZ-C6
Crompton Instruments Panel Meters & Gauges, Challenger Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

364-02AA-LSPZ-C6 Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter, 0-150AAC, 4.5in., 5AAC

MFG Item Number
364-02AA-LSPZ-C6

364-02AA-LSPZ-C6 Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter, 0-150AAC, 4.5in., 5AAC

MFG Item Number
364-02AA-LSPZ-C6
More specs
This item cannot be canceled or returned

Obsolete

Description

Panel Meters & Gauges, Challenger Series
Item #
364-02AA-LSPZ-C6
Panel Meter, 0-150AAC, 4.5in., 5AAC

Challenger Series Information

Specifications

Specifications
Manufacturer Part Number 364-02AA-LSPZ-C6
Manufacturer Crompton Instruments
Product Series Challenger
Family Series Crompton Instruments Panel Meters & Gauges, Challenger Series
Description Panel Meter, 0-150AAC, 4.5in., 5AAC Transformer Rated, 60Hz, 4-Stud Mounting
Nominal Size 4.5 "
Scale Legend AC Amperes
Scale 0-150
Pointer Origin Zero Left
Input Signal 5 A AC
Accuracy 1.5 %
Operating Temperature -32-104 °F
Approvals cUL, UL
Net Weight 0.39 lbs
Gross Weight 0.63 lbs