364-41SA-PNAJ-AJ
Crompton Instruments Panel Meters & Gauges, Challenger Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

364-41SA-PNAJ-AJ Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter,4.5in.,45-65Hz,120VACin,

MFG Item Number
364-41SA-PNAJ-AJ

364-41SA-PNAJ-AJ Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter,4.5in.,45-65Hz,120VACin,

MFG Item Number
364-41SA-PNAJ-AJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Challenger Series
Item #
364-41SA-PNAJ-AJ
Panel Meter,4.5in.,45-65Hz,120VACin,

Challenger Series Information

Specifications

Specifications
Manufacturer Part Number 364-41SA-PNAJ-AJ
Manufacturer Crompton Instruments
Product Series Challenger
Family Series Crompton Instruments Panel Meters & Gauges, Challenger Series
Description Panel Meter,4.5in.,45-65Hz,120VACin, Analog,4-Stud Mtg
Nominal Size 4.5 "
Scale Legend Hertz
Scale 45-65
Pointer Origin Suppressed Zero
Input Signal 120 VAC
Accuracy 0.5 %
Operating Temperature -32-104 °F
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs