364811HRTCT
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

364811HRTCT Eaton's B-Line series Enclosures, Enclosure

MFG Item Number
78205180456

364811HRTCT Eaton's B-Line series Enclosures, Enclosure

MFG Item Number
78205180456
Item Number
364811HRTCT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
364811HRTCT
Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number 78205180456
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Enclosure
Material Galvanized Steel
Composition Metallic
Cover Design Hinged
NEMA Rating NEMA 3R
Nominal Height 48 "
Nominal Width 36 "
Nominal Depth 11 "
Approvals UL
Comments ANSI 61 Gray Acrylic Electrocoat
Net Weight 0 lbs
Gross Weight 0 lbs