Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
364812-4D3PT Eaton's B-Line series Enclosures, Enclosure
MFG Item Number
78205188491
364812-4D3PT Eaton's B-Line series Enclosures, Enclosure
MFG Item Number
78205188491
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78205188491 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Enclosure |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| NEMA Rating |
NEMA 4 |
| Nominal Height |
36 " |
| Nominal Width |
48 " |
| Nominal Depth |
12 " |
| Net Weight |
0 lbs |
| Gross Weight |
134.119 lbs |
364812-4D3PT
Eaton's B-Line series Enclosures