364812-4XFD
Eaton's B-Line series Enclosures, Type 4X Double-Door Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

364812-4XFD

Eaton's B-Line series Enclosures, Type 4X Double-Door Series

364812-4XFD

Eaton's B-Line series Enclosures, Type 4X Double-Door Series
Enclosure, 36in.Hx48in.Wx12in.D, N4X,
Item Number
364812-4XFD
MFG Item Number
78205152500
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4X Double-Door Series
Item #
364812-4XFD
Enclosure, 36in.Hx48in.Wx12in.D, N4X,

Type 4X Double-Door Series Information

Specifications

Specifications
Manufacturer Part Number 78205152500
Manufacturer Eaton's B-Line series
Product Series Type 4X Double-Door
Family Series Eaton's B-Line series Enclosures, Type 4X Double-Door Series
Description Enclosure, 36in.Hx48in.Wx12in.D, N4X, 2-Door, Fiberglass, Hinged Clamped Doors, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 2
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Twist Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X
Nominal Height 40 "
Nominal Width 49 "
Nominal Depth 14 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 146 lbs