364812-TD
Eaton's B-Line series Enclosures, Type 12 Premier Double-Door w/Quarter-Turn Latches Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

364812-TD Eaton's B-Line series Enclosures, Type 12 Premier Double-Door w/Quarter-Turn Latches Series, 364812-TD

MFG Item Number
78205109249

364812-TD Eaton's B-Line series Enclosures, Type 12 Premier Double-Door w/Quarter-Turn Latches Series, 364812-TD

MFG Item Number
78205109249
Item Number
364812-TD
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 12 Premier Double-Door w/Quarter-Turn Latches Series
Item #
364812-TD
364812-TD

Type 12 Premier Double-Door w/Quarter-Turn Latches Series Information

  • Enclosure and Door are Fabricated from Code Gauge Steel
  • Conforms to NEMA standard for Type 12
  • Two Doors are Secured with Spring Loaded Hinge and Slotted Quarter‑Turn Finish Latches

Specifications

Specifications
Manufacturer Part Number 78205109249
Manufacturer Eaton's B-Line series
Product Series Type 12 Premier Double-Door w/Quarter-Turn Latches
Family Series Eaton's B-Line series Enclosures, Type 12 Premier Double-Door w/Quarter-Turn Latches Series
Description 364812-TD
Material Steel
Composition Metallic
Number of Doors 2
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 12
Nominal Height 36 "
Nominal Width 48 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 128.988 lbs