364814RTCT
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
364814RTCT Eaton's B-Line series Enclosures, Enclosure
MFG Item Number
78205137200

364814RTCT Eaton's B-Line series Enclosures, Enclosure

MFG Item Number
78205137200
Item Number
364814RTCT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
364814RTCT
Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number 78205137200
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Enclosure
Material Galvanized Steel
Composition Metallic
Cover Design Lift-Off Cover
NEMA Rating NEMA 3R
Nominal Height 36 "
Nominal Width 48 "
Nominal Depth 14 "
Approvals UL
Comments ANSI 61 Gray Acrylic Electrocoat
Net Weight 0 lbs
Gross Weight 0 lbs