Series Information
| Manufacturer Part Number | W588 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 60, 1800, TEFC, 364T, 3/60/575 |
| Type | Severe Duty |
| Horsepower | 60 hp |
| Kilowatts | 45 kW |
| Speed | 1,780 RPM |
| RPM | 1,780 RPM |
| Phase | 3 |
| NEMA Frame | 364T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 56 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 1016 lbs |
| Gross Weight | 1016 lbs |