Series Information
| Manufacturer Part Number | 364TTDBD6086 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 40, 1200, DP, 364T, 3/60/230/460 |
| Type | General Purpose |
| Horsepower | 40 hp |
| Kilowatts | 30 kW |
| Speed | 1,188 RPM |
| RPM | 1,188 RPM |
| Phase | 3 |
| NEMA Frame | 364T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 48.5 A, 97 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 672 lbs |
| Gross Weight | 672 lbs |