Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
364TTFS16584 Marathon Electric Motors, 40, 1200, TEFC, 364T, 3/60/460
364TTFS16584 Marathon Electric Motors, 40, 1200, TEFC, 364T, 3/60/460
This item cannot be canceled or returned
Description
40, 1200, TEFC, 364T, 3/60/460
Specifications
Specifications
| Manufacturer Part Number |
E642A |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
40, 1200, TEFC, 364T, 3/60/460 |
| Type |
Severe Duty |
| Horsepower |
40 hp |
| Kilowatts |
30 kW |
| Speed |
1,185 RPM |
| RPM |
1,185 RPM |
| Phase |
3 |
| NEMA Frame |
364T |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
50 A |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
882 lbs |
| Gross Weight |
882 lbs |
364TTFS16584
Marathon Electric Motors