365-RED-CX-1000
Olympic Wire and Cable Wire & Cable

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

365-RED-CX-1000 Olympic Wire and Cable Wire & Cable, 1000ft. Coil, HOOK UP WIRE, 14AWG

MFG Item Number
365-RED-CX-1000

365-RED-CX-1000 Olympic Wire and Cable Wire & Cable, 1000ft. Coil, HOOK UP WIRE, 14AWG

MFG Item Number
365-RED-CX-1000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
365-RED-CX-1000
1000ft. Coil, HOOK UP WIRE, 14AWG

Series Information

Specifications

Specifications
Manufacturer Part Number 365-RED-CX-1000
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Description 1000ft. Coil, HOOK UP WIRE, 14AWG STRANDED (41X30), PVC INSULATED, UL 1015
Conductor Type Stranded
Stranding 41/30
Wire Size Range 14 AWG
Jacket Color Red
Voltage 600 VAC
Insulation Material PVC
Length 1,000 '
Temperature Rating -40-221 °F
Application Hook-Up Wire
Outer Diameter 0.142 "
Comments CSA TEW
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs