36503064
Socomec Disconnect Switches, FUSOMAT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36503064 Socomec Disconnect Switches, FUSOMAT Series, FUSOMAT T3 3X630A F

MFG Item Number
36503064

36503064 Socomec Disconnect Switches, FUSOMAT Series, FUSOMAT T3 3X630A F

MFG Item Number
36503064
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, FUSOMAT Series
Item #
36503064
FUSOMAT T3 3X630A F

FUSOMAT Series Information

Specifications

Specifications
Manufacturer Part Number 36503064
Manufacturer Socomec
Product Series FUSOMAT
Family Series Socomec Disconnect Switches, FUSOMAT Series
Description FUSOMAT T3 3X630A F
Poles 3
Current Rating 630 A
Operator Type Selector
Fusible Yes
Class NFC
Net Weight 36.8172 lbs
Gross Weight 36.8172 lbs