36506026
Socomec Disconnect Switches, FUSOMAT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36506026 Socomec Disconnect Switches, FUSOMAT Series, FUSOMAT T1 4X250A F

MFG Item Number
36506026

36506026 Socomec Disconnect Switches, FUSOMAT Series, FUSOMAT T1 4X250A F

MFG Item Number
36506026
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, FUSOMAT Series
Item #
36506026
FUSOMAT T1 4X250A F

FUSOMAT Series Information

Specifications

Specifications
Manufacturer Part Number 36506026
Manufacturer Socomec
Product Series FUSOMAT
Family Series Socomec Disconnect Switches, FUSOMAT Series
Description FUSOMAT T1 4X250A F
Poles 6
Current Rating 250 A
Operator Type Selector
Fusible Yes
Class NFC
Net Weight 0 lbs
Gross Weight 0 lbs