Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36520 Icotek Grounding, KEL-EMC B

MFG Item Number
36520

36520 Icotek Grounding, KEL-EMC B

MFG Item Number
36520
More specs
This item cannot be canceled or returned

Obsolete

Description

Grounding, Series
Item #
36520
KEL-EMC B

Series Information

Specifications

Specifications
Manufacturer Part Number 36520
Manufacturer Icotek
Family Series Icotek Grounding
Description KEL-EMC B
Number of Conductors 2
Material Stainless Steel
For Use With Cable
Built-In Strain Relief Yes
Mounting Screw
Comments No. of Teeth: 2
Net Weight 0.02 lbs
Gross Weight 0.02 lbs