36553080
Socomec Disconnect Switches, FUSOMAT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36553080 Socomec Disconnect Switches, FUSOMAT Series, FUSOMAT T4 3X800A L

MFG Item Number
36553080

36553080 Socomec Disconnect Switches, FUSOMAT Series, FUSOMAT T4 3X800A L

MFG Item Number
36553080
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, FUSOMAT Series
Item #
36553080
FUSOMAT T4 3X800A L

FUSOMAT Series Information

Specifications

Specifications
Manufacturer Part Number 36553080
Manufacturer Socomec
Product Series FUSOMAT
Family Series Socomec Disconnect Switches, FUSOMAT Series
Description FUSOMAT T4 3X800A L
Poles 3
Current Rating 800 A
Operator Type Selector
Fusible Yes
Class NFC
Net Weight 0 lbs
Gross Weight 0 lbs