3659
Bodine Gearmotors, 22B-Z Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3659

Bodine Gearmotors, 22B-Z Series

3659

Bodine Gearmotors, 22B-Z Series
N3659, Parallel Shaft DC Gearmotor
Item Number
3659
MFG Item Number
BE-3659
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 22B-Z Series
Item #
3659
N3659, Parallel Shaft DC Gearmotor

22B-Z Series Information

Specifications

Specifications
Manufacturer Part Number BE-3659
Manufacturer Bodine
Product Series 22B-Z
Family Series Bodine Gearmotors, 22B-Z Series
Description N3659, Parallel Shaft DC Gearmotor (Brushless), .09 HP, 24VDC, 139 RPM
Output Speed 139 RPM
Ratio 18:1
Nominal Ratio (:1) 18
Nominal Torque 31 in-lbs
Output Style Parallel Shaft
Horsepower 1/11 hp
DC Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 4.4 A
Net Weight 0.5213 lbs
Gross Weight 0.5213 lbs