365M-300-R-30-PX
ATC-Automatic Timing & Control Timers, 365M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

365M-300-R-30-PX

ATC-Automatic Timing & Control Timers, 365M Series

365M-300-R-30-PX

ATC-Automatic Timing & Control Timers, 365M Series
Long Range Timer with Memory
MFG Item Number
365M-300-R-30-PX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, 365M Series
Item #
365M-300-R-30-PX
Long Range Timer with Memory

365M Series Information

  • EPROM Memory
  • Magnetic Latching Relay
  • Delayed & Instantaneous DPDT Contacts
  • Switch Selectable SEC, MIN or HR Ranges
  • Nine Ranges 0 to 9.99, 99.9 or 999
  • High Accuracy & Noise Immunity
  • Easy Plug‑In Housing
  • High Intensity Blue Fluorescent Display
  • Fully Gasketed and O‑ring sealed to be dust and water‑tight
  • Timeup or Timedown Display Operation
  • 50 or 60 Hz Operation Self‑Adjusting
Packaged in a 72mm2 DIN housing,the ATC 365M is a true plug‑in timer that can be replaced in seconds without disturbing the mounting housing or field wiring.Machine and process downtime is kept to a minimum.The 365M is also fully gasketed and O‑ring sealed to be dust tight.

Specifications

Specifications
Manufacturer Part Number 365M-300-R-30-PX
Manufacturer ATC-Automatic Timing & Control
Product Series 365M
Family Series ATC-Automatic Timing & Control Timers, 365M Series
Description Long Range Timer with Memory
Voltage 240 VAC
Nominal Voltage 240 VAC
Mounting Through Panel
Number of Digits 3
Time Format Hours:Minutes:Seconds
Display Type LED
Termination Screw
NEMA Rating NEMA 12
Output (1) DPDT Relay Form C
Status Indicator No
Approvals UR
Net Weight 1.375 lbs
Gross Weight 2 lbs