Series Information
| Manufacturer Part Number | U527 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor,GENERAL PURPOSE,100,3600,DP, 365TS,S/60/200/400 |
| Type | Pump |
| Horsepower | 100 hp |
| Kilowatts | 75 kW |
| Speed | 3,550 RPM |
| RPM | 3,550 RPM |
| Phase | 3 |
| NEMA Frame | 365TS |
| AC Voltage | 200 VAC, 400 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 276 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 748 lbs |
| Gross Weight | 748 lbs |