Series Information
| Manufacturer Part Number | E322 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 75, 3600, TEFC, 365Ts, 3/60/575 |
| Type | General Purpose |
| Horsepower | 75 hp |
| Kilowatts | 55 kW |
| Speed | 3,555 RPM |
| RPM | 3,555 RPM |
| Phase | 3 |
| NEMA Frame | 365TS |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 67 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 1002 lbs |
| Gross Weight | 1002 lbs |