36606026
Socomec Disconnect Switches, FUSOMAT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36606026 Socomec Disconnect Switches, FUSOMAT Series, FUSOMAT B 4X250A F

MFG Item Number
36606026

36606026 Socomec Disconnect Switches, FUSOMAT Series, FUSOMAT B 4X250A F

MFG Item Number
36606026
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, FUSOMAT Series
Item #
36606026
FUSOMAT B 4X250A F

FUSOMAT Series Information

Specifications

Specifications
Manufacturer Part Number 36606026
Manufacturer Socomec
Product Series FUSOMAT
Family Series Socomec Disconnect Switches, FUSOMAT Series
Description FUSOMAT B 4X250A F
Poles 6
Current Rating 250 A
Operator Type Selector
Fusible Yes
Class BS
Net Weight 0 lbs
Gross Weight 0 lbs