36656121
Socomec Disconnect Switches, FUSOMAT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36656121 Socomec Disconnect Switches, FUSOMAT Series, FUSOMAT D1 4X1250A L

MFG Item Number
36656121

36656121 Socomec Disconnect Switches, FUSOMAT Series, FUSOMAT D1 4X1250A L

MFG Item Number
36656121
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, FUSOMAT Series
Item #
36656121
FUSOMAT D1 4X1250A L

FUSOMAT Series Information

Specifications

Specifications
Manufacturer Part Number 36656121
Manufacturer Socomec
Product Series FUSOMAT
Family Series Socomec Disconnect Switches, FUSOMAT Series
Description FUSOMAT D1 4X1250A L
Poles 6
Current Rating 1,250 A
Operator Type Selector
Fusible Yes
Class BS
Net Weight 0 lbs
Gross Weight 0 lbs