3666
Bodine Gearmotors, 22B-3N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3666 Bodine Gearmotors, 22B-3N Series, N3666, Right Angle DC Gearmotor

MFG Item Number
BE-3666

3666 Bodine Gearmotors, 22B-3N Series, N3666, Right Angle DC Gearmotor

MFG Item Number
BE-3666
Item Number
3666
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 22B-3N Series
Item #
3666
N3666, Right Angle DC Gearmotor

22B-3N Series Information

Specifications

Specifications
Manufacturer Part Number BE-3666
Manufacturer Bodine
Product Series 22B-3N
Family Series Bodine Gearmotors, 22B-3N Series
Description N3666, Right Angle DC Gearmotor (Brushless), .13 HP, 24VDC, 62 RPM
Output Speed 62 RPM
Ratio 40:1
Nominal Ratio (:1) 40
Nominal Torque 37 in-lbs
Output Style Right Hand Shaft
Horsepower 1/8 hp
DC Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 5.9 A
Net Weight 0.5356 lbs
Gross Weight 0.5356 lbs